Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MM650 CAT IV TRMS DMM with Certificate o

  • Mfr # MM650-NIST

  • Zoro # G304845243


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Includes
Certificate of Traceability to N.I.S.T., test leads, temperature probe, (4) AAA batteries, and carrying case
Standards
cETLus, CE
Weight
1.5lbs
Overall Width
3
Overall Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM650-NIST
Zoro #
G304845243
UPC #
614395002824
Country of Origin
China

Dimensions

Overall Width
3
Overall Height
8

Details

Item
MM650 CAT IV TRMS DMM with Certificate o
Includes
Certificate of Traceability to N.I.S.T., test leads, temperature probe, (4) AAA batteries, and carrying case
Standards
cETLus, CE
Weight
1.5lbs
For Use With
Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits
Color
Gray/Red
Material
Plastic
Voltage (AC)
1000V AC/DC

Description

MM650 CAT IV TRMS DMM with Certificate o

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.