Zoro Homepage

Multifunction Calibrator, 1 V Ring

  • Mfr # PCAL100

  • Zoro # G812483425


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch Key (for opening battery door), Test Leads, Thermocouple Adapter
Thermocouple Type
A, B, C, D, E, J, K, N, R, S, T
Source Voltage - Minimum
0.01 V
Source Resistance - Minimum
0.1 ohm
Parameters Measured
DC Voltage, Resistance, RTD, TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAL100
Zoro #
G812483425
UPC #
614395005436
Country of Origin
China

Details

Item
Multifunction Calibrator
Includes
Latch Key (for opening battery door), Test Leads, Thermocouple Adapter
Thermocouple Type
A, B, C, D, E, J, K, N, R, S, T
Source Voltage - Minimum
0.01 V
Source Resistance - Minimum
0.1 ohm
Parameters Measured
DC Voltage, Resistance, RTD, TC
Source Resistance - Maximum
4,000 ohm
Source Voltage - Maximum
1 V

Description

Multifunction Calibrator, Loop Supply Voltage Not Applicable, Includes Latch Key (for opening battery door), Test Leads, Thermocouple Adapter, Thermocouple Type A, B, C, D, E, J, K, N, R, S, T

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.