Zoro Homepage

Multifunction Environment Meter

  • Mfr # EM400

  • Zoro # G605952657


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) AAA Batteries, Type K Temperature Bead Probe, Windscreen, Wrist Strap
Data Hold
Yes
Data Logging
No
Standards
CE Certified, RoHS Compliant
Light Level Accuracy
+/-5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM400
Zoro #
G605952657
UPC #
614395003227
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.2 in
Manufacturer Warranty Length
1 yr
Overall Height
4.47 in
Overall Width
1.8 in
Battery Size
AAA

Details

Item
Multifunction Environment Meter
Includes
(3) AAA Batteries, Type K Temperature Bead Probe, Windscreen, Wrist Strap
Data Hold
Yes
Data Logging
No
Standards
CE Certified, RoHS Compliant
Light Level Accuracy
+/-5%
Response Time
1 sec
Humidity Resolution
0.1 %
Sound Level Accuracy
+/-1 dB
Application
Professional and Home Use Measurement of 8 Indoor/Outdoor Environmental Categories
Battery Type
(3) AAA Batteries
Dew Point Range
13.5 Degrees to 120 Degrees F
Humidity Accuracy
+/-4%
Battery Run Time
300 hr
Dew Point Accuracy
Calculated
Display Screen Type
Backlit LCD
Environmental Sensor Type
Humidity Sensor
Surface Temperature Range
-50 to 1300 Degrees C, -58 to 2372 Degrees F
Series
EM Series
Bluetooth Enabled
No
Light Level Range
0 to 1,860 fc
Meter Type
Environmental Meter
Housing Color
Black/Red
Immersion Temperature Range
-50 to 1300 Degrees C, -58 to 2372 Degrees F
Auto Shut-Off
Yes
Sound Level Range
35 to 130 dB
Low Battery Indicator
Yes
Ambient Temperature Accuracy
+/-1.8 Degrees F
Housing Material
Plastic
Includes Batteries
Yes
Light Level Display Units
fc
Includes Case
No
Data Update Frequency
1 sec
Properties Measured
Air Temperature, Dew Point, Heat Index, Humidity, Light Level, Sound Level, Type K Temperature, Wet Bulb
Light Level Resolution
0.1 fc
IP/NEMA Rating
No
Sound Level Display Units
dB
Ambient Temperature Range
-58 Degrees to 2372 Degrees F
Sensor Material
Plastic/Metal
Includes Probes
Yes
Sound Level Resolution
0.1 dB
Temperature Resolution
0.1 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Backlit Screen
Yes
Wi-Fi Compatible
No
Number of Batteries Required
3
Dew Point Temperature Measurement - Maximum
120 Degrees F
Humidity Measurement - Maximum
95 %
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Maximum
2,372 Degrees F
Ambient Temperature Measurement - Minimum
-58 Degrees F
Light Level Measured - Maximum
1,860 fc
Dew Point Temperature Measurement - Minimum
13.5 Degrees F
Sound Level Measurement - Maximum
130 dB
Light Level Measured - Minimum
0 fc
IP Rating
Not Rated
Sound Level Measurement - Minimum
35 dB
Humidity Measurement - Minimum
10 %
NEMA Enclosure Rating
Not Rated
Temperature Accuracy
+/-1.8 Degrees F

Description

Multifunction Environment Meter, Environmental Sensor Type Humidity Sensor, Air Velocity Range Not Applicable, Series EM Series, Dew Point Range 13.5 Degrees to 120 Degrees F, Immersion Temperature Range -50 to 1300 Degrees C, -58 to 2372 Degrees F, Meter Type Environmental Meter, Surface Temperature Range -50 to 1300 Degrees C, -58 to 2372 Degrees F, Humidity Range 10 Percent to 95 Percent, Battery Type (3) AAA Batteries, Housing Color Black/Red, Data Logging No, IP/NEMA Rating No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.