Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimeter CAT IV TRMS w/Lo Z Backlit

  • Mfr # MM650

  • Zoro # G504261140


product price: $122.36
/ea
Free Shipping & Returns

Key Features

Includes
Test leads, temperature probe, (4) AAA batteries, and carrying case
Standards
cETLus, CE
Voltage (AC)
1000V AC/DC
Color
Gray/Red
For Use With
Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM650
Zoro #
G504261140
UPC #
614395002251
Country of Origin
China

Dimensions

Overall Width
3
Overall Height
8

Details

Item
Multimeter CAT IV TRMS w/Lo Z Backlit
Includes
Test leads, temperature probe, (4) AAA batteries, and carrying case
Standards
cETLus, CE
Voltage (AC)
1000V AC/DC
Color
Gray/Red
For Use With
Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits
Material
Plastic
Weight
1.5lbs
Diode Test
Yes
Instrument Counts
6000
Display Type
Backlit LCD
Data Hold
data hold

Description

Multimeter CAT IV TRMS w/Lo Z Backlit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.