Zoro Homepage

Network and Cable Tester with Probe, LCD

  • Mfr # CTX1200

  • Zoro # G403964760


product price: $373.99
/ea
Free Shipping & Returns

Key Features

For Use With
CCTV System Installation, Computer Room Detection and Maintenance, Network Cabling Project Installation and Maintenance
Application
CCTV System Installation, Computer Room Detection and Maintenance, Network Cabling Project Installation and Maintenance
Display
LCD
Features
Built-in Cable Tracer: Advanced UTP Cable Test for Cable Sequence, Type and Connectivity, Near-end, Mid-end and Far-end Fault Point of RJ45 Cable Plug, Built-in TDR, Combined Network Ping Testing, Port Flashing, and IP Address Scan, HD Coaxial Video Level Meter Can Detect the TVI/CVI/AHD/CVBS Signal Peak Value, SYNC Value and Burst Value.
Includes
Cable Tracer, Charger, RJ11 Patch Cord, Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTX1200
Zoro #
G403964760
UPC #
614395004262
Country of Origin
China

Dimensions

Maximum Cable Length
590 ft
Battery Size
3.7V

Details

Item
Cable Tester
For Use With
CCTV System Installation, Computer Room Detection and Maintenance, Network Cabling Project Installation and Maintenance
Application
CCTV System Installation, Computer Room Detection and Maintenance, Network Cabling Project Installation and Maintenance
Display
LCD
Features
Built-in Cable Tracer: Advanced UTP Cable Test for Cable Sequence, Type and Connectivity, Near-end, Mid-end and Far-end Fault Point of RJ45 Cable Plug, Built-in TDR, Combined Network Ping Testing, Port Flashing, and IP Address Scan, HD Coaxial Video Level Meter Can Detect the TVI/CVI/AHD/CVBS Signal Peak Value, SYNC Value and Burst Value.
Includes
Cable Tracer, Charger, RJ11 Patch Cord, Tool Bag
Connector Type
Alligator Clips
Calibration Certificate
Not Included
Line Polarity Indicator
Yes
Data Safe Monitor
Yes
Standards
ANSI/TIA 568, CE, RoHS Compliant
Waterproof
No
Wire Mapping Detections
Opens, Shorts
Testing Functions
Cable Length Display, Cable Speed Qualification, Continuity Testing, Crosstalk Detection, Distance to Fault, Ethernet Service Detection, Impedance Detection, PoE/PoE+ Detection, Tone Detection, Tone Generation, Wire Mapping
Alert Type
Light, Sound
Port Number Display
No
Compatible Cable Type
Telephone, Twisted Pair
Display Screen Type
LCD
Maximum Speed Measured
1 GBps
Number of Batteries Required
1
IP Rating
Not Rated
Product Type
Cable Network Tester
Adapters Included
AC, BNC
Fault Location Pulse Duration
200 msec
Includes Batteries
Yes
Data Logger
No
Battery Chemistry
Lithium Ion

Description

Cable Tester, CAT Safety Rating Not Applicable, Testing Functions Cable Length Display, Cable Speed Qualification, Continuity Testing, Crosstalk Detection, Distance to Fault, Ethernet Service Detection, Impedance Detection, PoE/PoE+ Detection, Tone Detection, Tone Generation, Wire Mapping, Adapters Included AC, BNC, Connector Type Alligator Clips, Maximum Speed Measured 1 GBps, Data Safe Monitor Yes, Display Screen Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.