Network Cable and Power Tester, 7-1/2" H (Discontinued)
- Mfr # CPK1000IL2
- Zoro # G3775812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPK1000IL2
Zoro #
G3775812
UPC #
749536541808
Country of Origin
United States
Dimensions
Width
9 5/8 in
Depth
1 1/4 in
Length
7 1/2 in
Height
7 1/2 in
Manufacturer Warranty Length
1 yr
Display Size
4 in
Description
Network Cable and Power Test Kit, Testing Functions Cable Length Display, Cable Speed Qualification, Continuity Testing, Ethernet Service Detection, Opens/Shorts Detection, PoE/PoE+ Detection, Display Size 4 in, For Use With Security Cameras, Input Type BNC, RJ45, Display Screen Type LCD, Color Gray/Yellow, Compatible Camera Systems AHD, TVI, Features Speed Testing 10 MB/100 MB/1000 MB, Splits/Opens/Shorts/Wire Map
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.