Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Cable Tester, 9"H x 7"W x 1-3/4"D

  • Mfr # Pocket CAT

  • Zoro # G3775727


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Color
Gray/White
Width
7 in
Depth
1 3/4 in
Body Material
Heavy Duty Plastic
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pocket CAT
Zoro #
G3775727
UPC #
614395003869
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 in
Depth
1 3/4 in
Height
9 in
Length
9 in

Details

Item
Coax Network Cable Tester
Color
Gray/White
Body Material
Heavy Duty Plastic
Connector Type
F Type Mini USB, RJ45
Power Source
AA Alkaline Batteries
Features
LED Status Indicator, Low Battery Indicator, Performs TIA568 Test On CAT5/6 Network Cable (RJ45) with Instant PASS/FAIL Results, Tone Mode
Includes
Toner
Camera Inputs
1
Function
Cable Testing
For Use With
Coax Camera Cables, IP Cable
Power Supply
9V DC
Characteristics
Ruggedized
Input Type
BNC, RJ45
Standards
CE, RoHS Compliant
Product Type
Cable Network Tester
Display Screen Type
LED
Includes Batteries
Yes
Testing Functions
Continuity Testing, Opens/Shorts Detection

Description

Coax Network Cable Tester, Testing Functions Continuity Testing, Opens/Shorts Detection, Display Size Not Applicable, For Use With Coax Camera Cables, IP Cable, Input Type BNC, RJ45, Display Screen Type LED, Color Gray/White, Features LED Status Indicator, Low Battery Indicator, Performs TIA568 Test On CAT5/6 Network Cable (RJ45) with Instant PASS/FAIL Results, Tone Mode, Includes Toner, Includes Batteries Yes, Product Type Cable Network Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.