Zoro Homepage

Noise Meter with NIST, Type 2, w/ Battery

  • Mfr # SLM400-NIST

  • Zoro # G405574424


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
ANSI S1.4 Type 2, IEC 61672-1 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM400-NIST
Zoro #
G405574424
UPC #
614395003159
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Microphone Size
1/2 in
Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Sound Level Meter
Includes
Carrying Case, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
ANSI S1.4 Type 2, IEC 61672-1 Class 2
Calibration Certificate
NIST
Battery Type
9V
Resolution
0.1 dB
Features
Data Logging
Criteria Levels
35 to 130 dB
Counts
4,000
dB Range
35 to 130dB
Frequency Range
31.5 to 8kHz
Built-In
Microphone
Interface
NFC
Display
4 Digit Backlit LCD (4000 Count)
Microphone Type
Electret Condenser
Operating Temp. Range
32 Degrees to 104 Degrees F
Type
Type 2
Minimum Sound Level Measurement
35 dB
Battery Run Time
50 hr
Product Type
Sound Level Meter
Includes Software
No Software Included
Number of Digits
4
Calibration Certificate Type
NIST
Battery Voltage
9V
Maximum Frequency Measurement
8 kHz
Sound Level Measurement Resolution
0.1 dB
Number of Records Stored
0
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Minimum Frequency Measurement
31.5 Hz
Range Type
Manual
Batteries Included
Yes
Sound Level Measurement Accuracy
+/-1.5 dB
Maximum Sound Level Measurement
130 dB
Digital Display Screen Type
LCD with Backlight

Description

Sound Level Meter, Includes Carrying Case, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface NFC, Features Data Logging, Includes Software No Software Included, Range Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.