Zoro Homepage

Non-Contact Forehead IR Thermometer

  • Mfr # FT2020

  • Zoro # G404261134


product price: $63.69
/ea

Key Features

Width
1.7"
Includes
9V battery
Application
Front-line screening device to quickly scan for elevated forehead temperature
Length
4.1"
Capacity
32 to 140 Degrees F (-0 to 60 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT2020
Zoro #
G404261134
UPC #
614395002626
Country of Origin
China

Dimensions

Width
1.7"
Length
4.1"
Overall Width
2
Overall Length
6.5
Overall Height
10
Height
6.7"

Details

Item
Non-Contact Forehead IR Thermometer
Includes
9V battery
Application
Front-line screening device to quickly scan for elevated forehead temperature
Capacity
32 to 140 Degrees F (-0 to 60 Degrees C)
Weight
0.5lbs
Standards
CE,ROHS
Material
Plastic

Description

Non-Contact Forehead IR Thermometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.