Zoro Homepage

Optical Time Domain Reflectometer

  • Mfr # OTDR1315

  • Zoro # G515581251


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Connector Type
SC
Includes
3.7V Li-Po battery, AC Charger, Tracer Probe
Fiber Mode Measured
Single-Mode
Adapters Included
FC Connector, FC/APC-FC/UPC Jumper Cable, LC Connector, SCConnector, STConnector
Fault Location Pulse Duration
20 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTDR1315
Zoro #
G515581251
UPC #
614395005832
Country of Origin
China

Details

Item
Optical Time Domain Reflectometer
Connector Type
SC
Includes
3.7V Li-Po battery, AC Charger, Tracer Probe
Fiber Mode Measured
Single-Mode
Adapters Included
FC Connector, FC/APC-FC/UPC Jumper Cable, LC Connector, SCConnector, STConnector
Fault Location Pulse Duration
20 msec
Product Type
Optical Time Domain Reflectometer

Description

Network Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.