Zoro Homepage

Pass Thru Modular Plug, RJ45 Type, PK50

  • Mfr # CAT5-HSP

  • Zoro # G4620924


product price: $15.75
/pk 50, $0.32/ea

Key Features

Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5-HSP
Zoro #
G4620924
UPC #
814039010547
Country of Origin
China

Details

Item
Pass Thru Modular Plug
Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
Features
2-Way, Male to Male, Wires Will Be Properly Flush to The Front of The Connector with A Clean Cut Using 55EK50 Which Will Simultaneously Crimp and Cut
Standards
IEEE 802.3
T568 Standard
Yes
Shielded
Unshielded
Cable Type
Cat5
Includes
Crimp Tool
Simplex/Duplex
Simplex
Wire Type
Solid
Wire Gauge
24 AWG
Category Type
5
Compatible Wire Solid/Stranded
Solid
Compatible Cable Fire Rating
Not Rated
Compatible Cable Shape
Round
Compatible Cable Performance Category
3, 5, 5e
Product Type
Connector
Compatible Conductor Gauge
24 AWG
Number of Connectors Included
50
Compatible Wire Material
Copper
End Type
Pass-Through
Compatible Number of Fibers
Simplex

Description

Pass Thru Modular Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Features 2-Way, Male to Male, Wires Will Be Properly Flush to The Front of The Connector with A Clean Cut Using 55EK50 Which Will Simultaneously Crimp and Cut, Insert Construction 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Compatible Number of Fibers Simplex, Number of Contacts 8, Number of Connectors Included 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.