Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passive Analog CCTV Balun

  • Mfr # TRB-8BNCSTRJ45

  • Zoro # G204410534


product price: $20.89
/ea

Key Features

Height
4"
Material
Metal/Plastic
Width
1.5"
Length
3"
Weight
1.54lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRB-8BNCSTRJ45
Zoro #
G204410534
UPC #
814039015221
Country of Origin
China

Dimensions

Height
4"
Width
1.5"
Length
3"
Overall Height
8.5
Overall Width
12
Overall Length
2.5

Details

Item
Passive Analog CCTV Balun
Material
Metal/Plastic
Weight
1.54lbs
Application
Converts 4 coax lines, BNC Jacks to a screw terminal block and/or 1 RJ45 jack

Description

Passive Analog CCTV Balun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.