Zoro Homepage

Patch Cable, Flat, PVC, RJ45, Booted, 10 GBps

  • Mfr # CAT7FL-50BK

  • Zoro # G809984713


product price: $38.69
/ea

Key Features

End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
TIA/EIA 568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT7FL-50BK
Zoro #
G809984713
UPC #
614395032043
Country of Origin
China

Dimensions

Overall Length
50 ft

Details

Item
FLAT CAT7 SSTP Patch Cable 50' BLACK, 28AWG, Stranded
End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
TIA/EIA 568
Performance Category
7
NEC Article and Type
800 CM
Shielded
Shielded
Jacket Material
PVC
Jacket Color
Black
End 1 Boot Type
Booted
End 2 Boot Type
Booted
Fire Rating
Commercial
Conductor Gauge
28 AWG

Description

Patch Cable 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.