Zoro Homepage

Patch Cord

  • Mfr # CAT5-5OR

  • Zoro # G101050130


product price: $3.65
/ea

Key Features

Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Booted
End 1 Connection Type
RJ45
Length - Patch Cord
5 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5-5OR
Zoro #
G101050130
UPC #
614395031527
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft
Conductor Size - Data Cable
24 AWG
Overall Length
5 ft

Details

Item
Patch Cord
Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed
Performance Category
5e
Fire Rating - Data Cable
Not Rated
Jacket Material
PVC
NEC Article and Type
Not Rated
Jacket Color
Orange
Shielded
Unshielded
Category - Data Cable
5e
Item - Data Cable
Communication Cable
Conductor Gauge
24 AWG
End 2 Boot Type
Booted
End 1 Boot Type
Booted
Fire Rating
Not Rated

Description

Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 1 GBps, NEC Article and Type Not Rated, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.