Zoro Homepage

Pen Style Pin Moisture Meter

  • Mfr # MS40

  • Zoro # G716385054


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40
Zoro #
G716385054
UPC #
614395005399
Country of Origin
China

Details

Item
Pen Style Pin Moisture Meter

Description

Pen Style Pin Moisture Meter, Features Auto Power Off, Low Battery Indicator, Parameters Measured Moisture, Sensor Type Pin, Probes Included Impact Pin, Batteries Included Yes, Display Type No Display, Digital Display Screen Type LED, Battery Size AAA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.