Zoro Homepage

Phase Rotation Tester

  • Mfr # PR400

  • Zoro # G504845548


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Includes
Test leads with large color-coded alligator clips and carrying case. No battery is required
Standards
CE,ROHS
Voltage Range
40 to 600VAC
Weight
0.9lbs
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR400
Zoro #
G504845548
UPC #
614395002312
Country of Origin
China

Dimensions

Overall Width
2.5
Height
5.1"
Width
1.3"
Overall Height
8
Length
2.7"
Overall Length
5.5

Details

Item
Phase Rotation Tester
Includes
Test leads with large color-coded alligator clips and carrying case. No battery is required
Standards
CE,ROHS
Voltage Range
40 to 600VAC
Weight
0.9lbs
Color
Gray/Red
Material
Plastic
Application
Determine correct wiring sequence for 3-phase systems

Description

Phase Rotation Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.