Zoro Homepage

Phase/Motor Rotation Tester, Light Alert

  • Mfr # PR450

  • Zoro # G412846101


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery, Carrying Case, Test Leads with Large Color-Coded Alligator Clips
Standards
CE
Power Source
Battery
Features
Contact or Non-Contact Motor Rotation Direction Indicator, Determines Correct Phase Wiring Sequence(L1, L2, L3) for 3-Phase System Installation, LEDs Display Phase Direction (Clockwise/Counter-Clockwise) and Which Phases are Live
Circuit Connection Type
Alligator Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR450
Zoro #
G412846101
UPC #
614395002329
Country of Origin
China

Dimensions

Battery Size
9V
Tool Height
5.1 in
Tool Length
2.7 in
Manufacturer Warranty Length
1 yr
Tool Width
1.3 in

Details

Item
Phase/Motor Rotation Tester
Includes
9V Battery, Carrying Case, Test Leads with Large Color-Coded Alligator Clips
Standards
CE
Power Source
Battery
Features
Contact or Non-Contact Motor Rotation Direction Indicator, Determines Correct Phase Wiring Sequence(L1, L2, L3) for 3-Phase System Installation, LEDs Display Phase Direction (Clockwise/Counter-Clockwise) and Which Phases are Live
Circuit Connection Type
Alligator Clips
For Voltage Range
40 to 600V AC
Maximum Operating Temperature
104 Degrees F
CAT Safety Rating
CAT III 600V
Testing Functions
Motor Rotation, Phase Rotation
Includes Batteries
Yes
For Phase
Three
Minimum Operating Temperature
32 Degrees F
Number of Batteries Required
1
Minimum Frequency
2 Hz
Display Screen Type
No Display
Display Type
No Display
Maximum Frequency
400 Hz
Alert Type
Light

Description

Phase/Motor Rotation Tester, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type No Display, For Voltage Range 40 to 600V AC, Includes 9V Battery, Carrying Case, Test Leads with Large Color-Coded Alligator Clips, Maximum Frequency 400 Hz, Minimum Frequency 2 Hz, Testing Functions Motor Rotation, Phase Rotation, Alert Type Light, Battery Size 9V, Circuit Connection Type Alligator Clips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.