Zoro Homepage

PoC Transmitter, Black, 48/57VDC

  • Mfr # POC-1TYNPOE

  • Zoro # G4621240


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Features
Data Transmission Speeds 10/100 Mbps, No Request of Any Configuration
Color
Black
Number of IP Camera Inputs
1
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POC-1TYNPOE
Zoro #
G4621240
UPC #
614395060893
Country of Origin
China

Dimensions

Width
3 in
Length
5 in
Height
1 in
Depth
2 1/2 in
Overall Height
1 in
Overall Depth
5 in
Overall Width
3 1/2 in

Details

Item
PoC Transmitter
Features
Data Transmission Speeds 10/100 Mbps, No Request of Any Configuration
Color
Black
Number of IP Camera Inputs
1
Material
Metal
Standards
CE, FCC, RoHS Compliant
Camera Inputs
1
Output Voltage
48V DC
For Use With
Non PoE Cameras, PoC Transceiver, PoE Cameras
Input Voltage
48/57V DC
Mounting
Rack
Product Type
PoC Transmitter
Maximum Input Voltage
48/57V DC
Maximum Output Voltage
48V DC

Description

PoC Transmitter, Product Type PoC Transmitter, Number of IP Camera Inputs 1, Maximum Input Voltage 48/57V DC, Maximum Output Voltage 48V DC, Mounting Location Rack, Color Black, Features Data Transmission Speeds 10/100 Mbps, No Request of Any Configuration, Material Metal, Overall Depth 5 in, Overall Height 1 in, Overall Width 3 1/2 in, Standards CE, FCC, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.