Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PocketHumidityPen, Onboard, NoNIST

  • Mfr # RHT01

  • Zoro # G501866119


product price: $29.39
/ea

Key Features

Application
Field Applications
Humidity Accuracy
+/-5%
Includes
LR44 Battery, Pocket Clip
Battery Type
LR44
Data Logging
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT01
Zoro #
G501866119
UPC #
614395003784
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
0.8 in
Overall Depth
0.7 in
Overall Height
5.9 in

Details

Item
Pocket Humidity Pen
Application
Field Applications
Humidity Accuracy
+/-5%
Includes
LR44 Battery, Pocket Clip
Battery Type
LR44
Data Logging
No
Humidity Resolution
1 %
Sensor Type
Thermistor
Standards
CE Certified, RoHS
Auto Shut-Off
No
Ambient Temperature Accuracy
+/-2 Degrees F
IP/NEMA Rating
Not Rated
Properties Measured
Ambient Temperature, Relative Humidity
Humidity Range
20% to 90%
Ambient Temperature Range
14 Degrees to 122 Degrees F
Display Screen Type
LCD
Includes Batteries
Batteries Included
Min/Max Memory
Yes
Weight
0.7 oz
Humidity Measurement - Minimum
20 %
Ambient Temperature Measurement - Minimum
14 Degrees F
Ambient Temperature Measurement - Maximum
122 Degrees F
Includes Data Logging
No Data Logging Included
Probe Design
Onboard
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Humidity Measurement - Maximum
90 %

Description

Pocket Humidity Pen, +/-5 Percent Humidity Accuracy, 1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type LR44, Data Logging No, Includes LR44 Battery, Pocket Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.