Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket PH/EC/TDS/Salinity Pen

  • Mfr # WQ120

  • Zoro # G701800159


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, pH, Salinity, TDS, Temperature
Manufacturers Warranty Length
1 yr
Includes
(4) CR2032 Batteries, Neck Strap, Protective Cap, Sample Cup with Cap
Display
LCD
Power Source
CR2032 Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WQ120
Zoro #
G701800159
UPC #
614395003302
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
1 1/2 in
Overall Height
7 3/4 in
Overall Depth
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Pocket Multiparameter Meter
Testing Parameter
Conductivity, pH, Salinity, TDS, Temperature
Includes
(4) CR2032 Batteries, Neck Strap, Protective Cap, Sample Cup with Cap
Display
LCD
Power Source
CR2032 Batteries
Automatic Temperature Compensation
Yes
Calibration
1 Point, 2 Point, 3 Point
Auto Power Off
Auto Power Off with Disable
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 194 Degrees F
Standards
CE
Range
0 to 100 ppm, 0 to 14 pH, 0 to 200 micron S, 1 to 10 ppt, 1 to 10ppt, 100 to 1000 ppm, 2 to 20 mS, 2% per Degrees C/32 Degrees to 140 Degrees F, 200 to 2000 micron S, 32 Degrees to 194 Degrees F
Probe Compensation
ATC
Memory
25 Readings
Salinity Accuracy
+/-2% FS
pH Resolution
0.01 pH
TDS Resolution
0.1 ppm
Salinity Resolution
0.1 ppm
pH Range
0 to 14pH
Ion Specific Electrode Accuracy
+/-2% FS
Salinity Range
0 to 100 ppm, 1 to 10 ppt, 100 to 1000 ppm
Temp. Accuracy
+/-1.8 Degrees F/1 Degrees C
pH Accuracy
+/-0.01 pH
TDS Range
0 to 10ppt (g/L)
Ion Specific Electrode Resolution
0.01pH; 0.1micron S; 0.1ppm; 0.1 Degrees
Sub-Category
pH, Conductivity, TDS, Salinity, Temperature Meter; Water Quality Meter
Number of Tests
25
Operating Temp. Range (C)
0 Degrees to 90 Degrees C
TDS Accuracy
+/-2% FS
Electric Conductivity Range
0 to 20mS
Product Type
Pocket Multiparameter Meter
pH Range - Maximum
14 pH
Temperature Compensation
Automatic
Temperature Accuracy
+/-1.8 Degrees F/1 Degrees C
Conductivity Range - Minimum
0 uS
Data Logging Included
No Data Recorded
Salinity - Maximum
10 ppt
Conductivity Range - Maximum
20 mS
Display Temperature - Minimum
32 Degrees F
Display Type
Digital
Operating Temperature - Minimum
32 Degrees F
pH Range - Minimum
0 pH
Conductivity Resolution
0.1 uS
Display Temperature - Maximum
194 Degrees F
Operating Temperature - Maximum
194 Degrees F
TDS Concentration Range - Minimum
0 ppt
Salinity - Minimum
1 ppm
TDS Concentration Range - Maximum
10 ppt
Conductivity Accuracy
+/-2% FS
Test Parameters
Conductivity, pH, Salinity, Total Dissolved Solids, Temperature
pH Calibration Points
3

Description

Pocket Multiparameter Meter, pH Range 0 to 14pH, Electric Conductivity Range 0 to 20mS, TDS Range 0 to 10ppt (g/L), Waterproof Yes, Automatic Temperature Compensation Yes, Salinity Range 0 to 100 ppm, 1 to 10 ppt, 100 to 1000 ppm, Operating Temp. Range (F) 32 Degrees to 194 Degrees F, Operating Temp. Range (C) 0 Degrees to 90 Degrees C, Display LCD, Auto Power Off Auto Power Off with Disable, Memory 25 Readings, Calibration 1 Point, 2 Point, 3 Point, Power Source CR2032 Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.