Zoro Homepage

PoE (Power over Ethernet) Tester Pro

  • Mfr # POE2000

  • Zoro # G8331313


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
Racks
Instrument Display
LED
Includes
Tester
Connector Type
RJ45
Calibration Certificate
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE2000
Zoro #
G8331313
UPC #
614395002039
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length Display
No
Manufacturer Warranty Length
1 yr

Details

Item
PoE Tester
For Use With
Racks
Instrument Display
LED
Includes
Tester
Connector Type
RJ45
Calibration Certificate
Not Included
Adapter Type
RJ-45
Tone Generator
No
Telephone Service Detection
No
Wiremapping
No
Pair Tracing
No
Waterproof
No
Data Line Polarity Indicator
No
WiFi Capability
No
Endpoint Testing
No
Standards
IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt
Continuity Testing
No
Tone Detection
No
PoE/PoE+ Detection
Yes
Impedance Detection
No
Data Safe Monitor
Yes
Cable Certification
No
Distance to Fault
No
Cable Speed Qualification
No
Service Detection
No
Ethernet Service Detection
No
Crosstalk Detection
No
Opens/Shorts Detection
No
Product Type
PoE Tester
Port Number Display
No
Alert Type
Digital Display
Adapters Included
RJ45
Data Logger
No
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A
IP Rating
Not Rated
Testing Functions
PoE/PoE+ Detection
Display Screen Type
LED

Description

PoE Tester, CAT Safety Rating Not Applicable, Testing Functions PoE/PoE+ Detection, Adapters Included RJ45, Connector Type RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor Yes, Display Screen Type LED, For Use With Racks, Includes Tester, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable, Alert Type Digital Display, Port Number Display No, Number of Results Stored Not Applicable, Waterproof No, Product Type PoE Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.