Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PrecisionPsychrometer, Onboard, NoNIST

  • Mfr # RHT60

  • Zoro # G401866264


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R
Humidity Accuracy
+/- 3%( 0% to 10%)
Includes
Battery, Carrying Case
Battery Type
9V
Dew Point Range
-22 Degrees to 199 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT60
Zoro #
G401866264
UPC #
614395003609
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
1.7 in
Overall Depth
1.3 in
Overall Height
8.9 in

Details

Item
Precision Psychrometer
Application
HVAC/R
Humidity Accuracy
+/- 3%( 0% to 10%)
Includes
Battery, Carrying Case
Battery Type
9V
Dew Point Range
-22 Degrees to 199 Degrees F
Data Logging
No
Data Hold
Yes
Sensor Type
Humidity, Temperature Sensor
Wet Bulb Globe Temperature Range
32 Degrees to 176 Degrees F
Standards
CE Certified, RoHS
Humidity Resolution
0.1 %
Response Time
30 sec
Ambient Temperature Range
-22 Degrees to 199 Degrees F
Ambient Temperature Accuracy
+/-0.9 Degrees F, +/-1.5 Degrees F
Min/Max Memory
Yes
Display Screen Type
LCD
Weight
7 oz
Battery Run Time
24 hr
Properties Measured
Air Temperature, Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Backlit Screen
Yes
Humidity Range
0% to 100%
IP/NEMA Rating
Not Rated
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Low Battery Indicator
Yes
Operating Temperature Range
32 Degrees to 104 Degrees F
Auto Shut-Off
Yes
Includes Case
Case Included
Includes Batteries
Batteries Included
Temperature Resolution
0.1 Degrees
Ambient Temperature Measurement - Minimum
-22 Degrees F
Dew Point Temperature Measurement - Maximum
199 Degrees F
Wet Bulb Temperature Measurement - Minimum
32 Degrees F
Humidity Measurement - Maximum
100 %
Humidity Measurement - Minimum
0 %
Includes Data Logging
No Data Logging Included
Ambient Temperature Measurement - Maximum
199 Degrees F
Dew Point Temperature Measurement - Minimum
-22 Degrees F
Includes Data Hold
Data Hold
Includes Low Battery Indicator
Low Battery Indicator
Probe Design
Onboard
Wet Bulb Temperature Measurement - Maximum
176 Degrees F

Description

Precision Psychrometer, +/- 3 Percent( 0 Percent to 10 Percent) Humidity Accuracy, -22 Degrees to 199 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Humidity, Temperature Sensor, Battery Type 9V, Data Hold Yes, Response Time 30 sec, Data Logging No, Includes Battery, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.