Zoro Homepage

PrecisionPsychrometer, Onboard, NIST

  • Mfr # RHT60-NIST

  • Zoro # G301866265


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R
Humidity Accuracy
+/- 3%( 0% to 10%)
Includes
Battery, Carrying Case
Battery Type
9V
Response Time
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT60-NIST
Zoro #
G301866265
UPC #
614395003814
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
8.9 in
Overall Depth
1.3 in
Overall Width
1.7 in

Details

Item
Precision Psychrometer
Application
HVAC/R
Humidity Accuracy
+/- 3%( 0% to 10%)
Includes
Battery, Carrying Case
Battery Type
9V
Response Time
30 sec
Standards
CE Certified, RoHS
Data Logging
No
Data Hold
Yes
Wet Bulb Globe Temperature Range
32 Degrees to 176 Degrees F
Humidity Resolution
0.1 %
Dew Point Range
-22 Degrees to 199 Degrees F
Ambient Temperature Accuracy
+/-0.9 Degrees F, +/-1.5 Degrees F
Humidity Range
0% to 100%
Ambient Temperature Range
-22 Degrees to 199 Degrees F
IP/NEMA Rating
Not Rated
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Display Screen Type
Backlit LCD
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Includes Case
Case Included
Min/Max Memory
Yes
Weight
7 oz
Temperature Resolution
0.1 Degrees
Auto Shut-Off
Yes
Backlit Screen
Yes
Low Battery Indicator
Yes
Includes Batteries
Batteries Included
Includes Data Hold
Data Hold
Probe Design
Onboard
Dew Point Temperature Measurement - Minimum
-22 Degrees F
Ambient Temperature Measurement - Minimum
-22 Degrees F
Humidity Measurement - Minimum
0 %
Dew Point Temperature Measurement - Maximum
199 Degrees F
Includes Data Logging
No Data Logging Included
Humidity Measurement - Maximum
100 %
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Maximum
199 Degrees F
Wet Bulb Temperature Measurement - Maximum
176 Degrees F

Description

Precision Psychrometer, +/- 3 Percent( 0 Percent to 10 Percent) Humidity Accuracy, -22 Degrees to 199 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Battery Type 9V, Data Hold Yes, Response Time 30 sec, Data Logging No, Includes Battery, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.