Zoro Homepage

PsychrometerwithSuperheat, Onboard, NoNIST

  • Mfr # RHT37

  • Zoro # G301866050


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R
Humidity Accuracy
+/- 3% RH (10% to 90%)
Includes
(2) Type K Temperature Bead Probes, (4) AAA Batteries
Battery Type
(4) AAA
Standards
CE Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT37
Zoro #
G301866050
UPC #
614395003593
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
1.7 in
Overall Height
9 in
Overall Width
2.2 in

Details

Item
Psychrometer with Superheat
Application
HVAC/R
Humidity Accuracy
+/- 3% RH (10% to 90%)
Includes
(2) Type K Temperature Bead Probes, (4) AAA Batteries
Battery Type
(4) AAA
Standards
CE Certified
Data Hold
Yes
Data Logging
Yes
Response Time
60 sec
Sensor Type
Precision Capacitance Sensor, Thermistor
Wet Bulb Globe Temperature Range
-6.88 Degrees to 122 Degrees F
Dew Point Range
-90.4 Degrees to 122 Degrees F
Humidity Resolution
0.1 %
Display Screen Type
Backlit LCD
Memory Storage Capacity
99 Readings
Low Battery Indicator
Yes
Ambient Temperature Accuracy
+/-0.3% (1.8 Degrees F) (External K), +/-1.8 Degrees F (Air)
Min/Max Memory
Yes
Ambient Temperature Range
-4 Degrees to 122 Degrees F
Operating Temperature Range
-4 Degrees to 122 Degrees F
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Temperature Differential, Wet Bulb Temperature
Humidity Range
0% to 100%
Weight
5.3 oz
Backlit Screen
Yes
Auto Shut-Off
Yes
Battery Run Time
300 hr
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Includes Probes
Yes
Includes Batteries
Batteries Included
Temperature Resolution
0.1 Degrees
Infrared Thermometer Type
Type K
Includes Data Logging
No Data Logging Included
Compatible Thermocouple Probe Type
Type K
Probe Design
Onboard
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Humidity Measurement - Maximum
100 %
Dew Point Temperature Measurement - Maximum
122 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Maximum
122 Degrees F
Includes Data Hold
Data Hold
Humidity Measurement - Minimum
0 %
Ambient Temperature Measurement - Minimum
-4 Degrees F
Includes Probe
Probe Included
Wet Bulb Temperature Measurement - Minimum
-6.88 Degrees F
Dew Point Temperature Measurement - Minimum
-90.4 Degrees F

Description

Psychrometer with Superheat, +/- 3 Percent RH (10 Percent to 90 Percent) Humidity Accuracy, -90.4 Degrees to 122 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Precision Capacitance Sensor, Thermistor, Battery Type (4) AAA, Data Hold Yes, Response Time 60 sec, Data Logging Yes, Includes (2) Type K Temperature Bead Probes, (4) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.