Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Tester, GFCI, 110 to 125V AC

  • Mfr # ET100

  • Zoro # G8111565


product price: $11.69
/ea

Key Features

Features
Easy-to-Read Fault Label on Both Sides for Receptacles with Ground up or Ground Down Installation
Includes
GFCI
Special Features
Detect Faulty Wiring In 3-Wire Receptacles, Easy Pull Handle, Easy to Read Fault Label on Both Sides for Receptacles with Ground Up or Ground Down Installation, Lights Display (5) Wiring Faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse
Manufacturers Warranty Length
1 yr
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET100
Zoro #
G8111565
UPC #
614395001957
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Receptacle Tester with GFCI
Features
Easy-to-Read Fault Label on Both Sides for Receptacles with Ground up or Ground Down Installation
Includes
GFCI
Special Features
Detect Faulty Wiring In 3-Wire Receptacles, Easy Pull Handle, Easy to Read Fault Label on Both Sides for Receptacles with Ground Up or Ground Down Installation, Lights Display (5) Wiring Faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse
Standards
cULus
Voltage
110 to 125V AC
NEMA Plug Configuration
5-15P
Frequency Range
60 Hz
Indicator
LED
Testing Functions
GFCI, Wiring Faults
CAT Safety Rating
Not Rated
Display Screen Type
No Display
For Voltage Range
110 to 125V AC
Display Type
No Display
Alert Type
Light
Frequency Rating
60 Hz
Wiring Alerts
Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Tester Type
Receptacle Wiring and GFCI Tester

Description

Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features Easy-to-Read Fault Label on Both Sides for Receptacles with Ground up or Ground Down Installation, For Voltage Range 110 to 125V AC, Frequency Rating 60 Hz, Includes GFCI, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester, Testing Functions GFCI, Wiring Faults

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.