Shop TRIPLETT
See all product information
Create Account
Relative Humidity and Temperature Meter
- Mfr # RHT90-NIST
- Zoro # G822576940
product price:Â
$
2,079.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7.5 in
Overall Depth
1.5 in
Properties Measured
Ambient Temperature, Dew Point, Humidity
Ambient Temperature Measurement - Maximum
140 Degrees F
Dew Point Temperature Measurement - Maximum
86 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHT90-NIST
- Zoro #
- G822576940
- UPC #
- 614395006273
- Country of Origin
- China
- Properties Measured
- Ambient Temperature, Dew Point, Humidity
- Ambient Temperature Measurement - Maximum
- 140 Degrees F
- Dew Point Temperature Measurement - Maximum
- 86 Degrees F
- Dew Point Temperature Measurement - Minimum
- -58 Degrees F
- Product Type
- Relative Humidity and Temperature Meter
- Includes NIST-Traceable Calibration Certificate
- NIST-Traceable Calibration Certificate Included
- Includes Data Logging
- Data Logging Included
- Humidity Measurement - Maximum
- 100 %
- Item
- Relative Humidity and Temperature Meter
- Humidity Measurement - Minimum
- 0 %
- Ambient Temperature Measurement - Minimum
- 14 Degrees F
- Probe Design
- Cabled
Dimensions
- Overall Height
- 7.5 in
- Overall Depth
- 1.5 in
- Overall Width
- 3 in
Description
Relative Humidity and Temperature Meter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.