Relative Humidity and Temperature Meter
- Mfr # RHT90
- Zoro # G622415388
product price:Â
$
1,260.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7.5 in
Humidity Measurement - Maximum
100 %
Overall Depth
1.5 in
Ambient Temperature Measurement - Maximum
140 Degrees F
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHT90
- Zoro #
- G622415388
- UPC #
- 614395006266
- Country of Origin
- China
Dimensions
- Overall Height
- 7.5 in
- Overall Depth
- 1.5 in
- Overall Width
- 3 in
Details
- Humidity Measurement - Maximum
- 100 %
- Ambient Temperature Measurement - Maximum
- 140 Degrees F
- Item
- Relative Humidity and Temperature Meter
- Dew Point Temperature Measurement - Minimum
- -58 Degrees F
- Product Type
- Relative Humidity and Temperature Meter
- Humidity Measurement - Minimum
- 0 %
- Includes NIST-Traceable Calibration Certificate
- No NIST-Traceable Calibration Certificate Included
- Probe Design
- Cabled
- Includes Data Logging
- Data Logging Included
- Properties Measured
- Ambient Temperature, Dew Point, Humidity
- Ambient Temperature Measurement - Minimum
- 14 Degrees F
- Dew Point Temperature Measurement - Maximum
- 86 Degrees F
Description
Relative Humidity and Temperature Meter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.