Zoro Homepage

Replacement Camera, 1920x1080pxl 5.5mm

  • Mfr # BR260CAM-2M

  • Zoro # G005947949


product price: $51.35
/ea

Key Features

Features
IP67 Rating
For Use With
BR260
Includes
Magnet and Hook Accessories, Mirror
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR260CAM-2M
Zoro #
G005947949
UPC #
614395004385
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Camera Diameter
5.5 mm
Shaft Diameter
0.22 in
Shaft Length
6 5/8 ft

Details

Item
Replacement Borescope Camera
Features
IP67 Rating
For Use With
BR260
Includes
Magnet and Hook Accessories, Mirror
Field of View
60 Degrees
Minimum Focus Distance
1.2 in
Camera Pixel Resolution
1920 x 1080
Maximum Focus Distance
4 in
Compatible with Series
BR260
Compatible with Brand
Triplett

Description

Replacement Borescope Camera, Compatible with Manufacturer Model Number BR260, Compatible with Series BR260, Compatible with Brand Triplett, Shaft Length 6 5/8 ft, Shaft Diameter 0.22 in, Field of View 60 Degrees , Camera Pixel Resolution 1920 x 1080, Minimum Focus Distance 1.2 in, Maximum Focus Distance 4 in, Features IP67 Rating, Includes Magnet and Hook Accessories, Mirror, Camera Diameter 5.5 mm, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.