Zoro Homepage

Replacement Camera Head for BR400A, 10M

  • Mfr # BR400ACAM-10M

  • Zoro # G616099594


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Camera Diameter
8.5 mm
Minimum Focus Distance
1.2 in
Shaft Length
10 m
Features
360 Degrees Articulation
Maximum Focus Distance
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR400ACAM-10M
Zoro #
G616099594
UPC #
614395005719
Country of Origin
China

Dimensions

Camera Diameter
8.5 mm
Shaft Length
10 m
Shaft Diameter
8.5 mm

Details

Minimum Focus Distance
1.2 in
Features
360 Degrees Articulation
Maximum Focus Distance
4 in
Item
Articulating Camera Probe
Product Type
Articulating Camera Probe
Includes
Hook, Magnet, Mirror
Field of View
70 Degrees
Compatible with Brand
Triplett

Description

Replacement Camera Head for BR400A, 10M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.