Replacement Camera Head for BR400A, 5M
Mfr # BR400ACAM-5M
Zoro # G516099656
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Minimum Focus Distance
1.2 in
Field of View
70 Degrees
Includes
Hook, Magnet
Features
360 Degrees Articulation
Compatible with Brand
Triplett
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR400ACAM-5M
Zoro #
G516099656
UPC #
614395005702
Country of Origin
China
Dimensions
Shaft Length
5 m
Camera Diameter
8.5 mm
Shaft Diameter
8.5 mm
Details
Minimum Focus Distance
1.2 in
Field of View
70 Degrees
Item
Articulating Camera Probe
Includes
Hook, Magnet
Features
360 Degrees Articulation
Compatible with Brand
Triplett
Product Type
Articulating Camera Probe
Maximum Focus Distance
4 in
Description
Replacement Camera Head for BR400A, 5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.