Zoro Homepage

RHT45 Digital Psychrometer w/Certificate

  • Mfr # RHT45-NIST

  • Zoro # G104845245


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Application
Hospitals, offices, building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, storage areas
Includes
Certificate of Traceability to N.I.S.T, Type K Temperature bead probe, (3) AAA batteries, and pouch case
Case Color
Gray/Red
Weight
1lbs
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT45-NIST
Zoro #
G104845245
UPC #
614395003104
Country of Origin
China

Dimensions

Length
4"
Overall Width
2.3
Overall Length
4.8
Height
4.4"
Width
0.9"
Overall Height
10

Details

Item
RHT45 Digital Psychrometer w/Certificate
Application
Hospitals, offices, building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, storage areas
Includes
Certificate of Traceability to N.I.S.T, Type K Temperature bead probe, (3) AAA batteries, and pouch case
Case Color
Gray/Red
Weight
1lbs
Capacity
14 to 140 Degrees F (-10 to 60 Degrees C)
Case Material
Plastic
Standards
CE,ROHS

Description

RHT45 Digital Psychrometer w/Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.