Zoro Homepage

Security Camera Tester

  • Mfr # 8150

  • Zoro # G201050146


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Power Source
Lithium-Ion Battery
Function
Testing 4K H.264 /H.265
For Use With
AHD Cameras, Analog Cameras, CVI, IP Cameras, TVI
Power Supply
12V DC @ 3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8150
Zoro #
G201050146
UPC #
614395002930
Country of Origin
China

Dimensions

Display Size
5 in
Width
7.2 in
Battery Size
Proprietary Battery Size
Overall Height
4.3 in
Depth
1.4 in

Details

Item
CCTV Test Meter
Display Type
LCD
Power Source
Lithium-Ion Battery
Function
Testing 4K H.264 /H.265
For Use With
AHD Cameras, Analog Cameras, CVI, IP Cameras, TVI
Power Supply
12V DC @ 3 A
Input Type
BNC, RJ45, RS485
Features
4 Hour Run Time With 2-3 Hour Charge, Auto-Recognize HD Coax Camera Type and Resolution, Compact and Lightweight, Ookla Speed Test, Poe (24W) and DC Power Output (12V/3A) and HDMI Output, RJ45 Tdr Cable Test and Cable Quality TestUtp Cable Test Detects Opens, Shorts and Miswires, Wifi for Connecting to Wifi Cameras and to Create a Wifi Hotspot, Works With IP Cameras, Analog Cameras, TVI, CVI, AHD Cameras, as Well as for Testing 4K H.264 /H.265
Connector Type
BNC, HDMI, RJ45
Characteristics
User-Friendly Design
Product Type
Camera Tester
Testing Functions
PTZ Control Test, Video Transmission
Display Screen Type
LCD Touchscreen
Compatible Camera Systems
AHD, CVI, TVI
Includes Batteries
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
PoE (RJ-45) Port
Yes
Device Function
BNC Cable Testing, Camera Testing, IP Camera Testing, Video Testing, Cable Testing, PTZ Control, Analog Camera Testing, Audio Signal Testing, Network Testing, PoE Testing, Speed Testing, Cable Fault Testing, IP Testing, TDR Cable Testing
Network (RJ-45)
Yes
Battery Rechargeable
Yes
Battery Life
4 Hour
Includes
CamView IP Pro CCTV Test Meter, Li-ion Battery, AC Adapter/Charger, DC Power Cable, BNC Cable, RS485 Cable, Audio Cable, Wrist Strap, Carrying Case
HDMI
Yes

Description

CamView IP Pro 5 Security Camera Tester, Testing Functions PTZ Control Test, Video Transmission, Display Size 5 in, For Use With AHD Cameras, Analog Cameras, CVI, IP Cameras, TVI, Input Type BNC, RJ45, RS485, Display Screen Type LCD Touchscreen, Battery Chemistry Lithium Ion, Compatible Camera Systems AHD, CVI, TVI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.