Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shielded Metal Connector, White

  • Mfr # CAT7-KJSWH

  • Zoro # G009984841


product price: $6.29
/ea

Key Features

Color
White
Termination Type
Tool-Less
Compatible Wire Material
Copper
Compatible Connector Type
RJ45
Compatible Cable Performance Category
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT7-KJSWH
Zoro #
G009984841
UPC #
614395032241
Country of Origin
China

Details

Item
Shielded Metal Connector
Color
White
Termination Type
Tool-Less
Compatible Wire Material
Copper
Compatible Connector Type
RJ45
Compatible Cable Performance Category
7

Description

Shielded Metal Connector, Termination Type Tool-Less, Compatible Cable Performance Category 7, Compatible Connector Type RJ45, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.