Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shielded Metal Connector, White, PK10

  • Mfr # CAT7-KJSWH-10PK

  • Zoro # G810397212


product price: $48.15
/pk 10, $4.81/ea

Key Features

Color
White
Compatible Cable Performance Category
7
Compatible Connector Type
RJ45
Compatible Wire Material
Copper
Termination Type
Tool-Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT7-KJSWH-10PK
Zoro #
G810397212
UPC #
614395032265
Country of Origin
China

Details

Item
Shielded Metal Connector
Color
White
Compatible Cable Performance Category
7
Compatible Connector Type
RJ45
Compatible Wire Material
Copper
Termination Type
Tool-Less

Description

Shielded Metal Connector, Termination Type Tool-Less, Compatible Cable Performance Category 7, Compatible Connector Type RJ45, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.