Zoro Homepage

Solar Panel Multimeter, 3.7V

  • Mfr # SPM60

  • Zoro # G816665353


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM60
Zoro #
G816665353
UPC #
614395005689
Country of Origin
China

Details

Item
Solar Panel Multimeter

Description

Digital Multimeter, Audible Continuity Not Applicable, Basic AC Voltage Accuracy Not Applicable, Basic DC Voltage Accuracy +/-1.00 Percent, Data Hold No, Basic DC Current Accuracy +/-1.00 Percent, Maximum AC Voltage Measurement Not Applicable, Maximum DC Voltage Measurement 60 V, Instrument Counts Not Applicable, Maximum AC Current Measurement Not Applicable, Calibration Certificate Included No Certification Included, Maximum DC Current Measurement 30 A, Multimeter Style Compact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.