Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sound Datalogger

  • Mfr # SLM850-NIST

  • Zoro # G416424046


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Includes
Belt Clip, Carrying Case, USB Cable, Wind Screen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C, Z
Standards
ACGIH, DOD, ISO85, ISO90, MSHS, OSHA
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM850-NIST
Zoro #
G416424046
UPC #
614395005740
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Sound Datalogger
Includes
Belt Clip, Carrying Case, USB Cable, Wind Screen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C, Z
Standards
ACGIH, DOD, ISO85, ISO90, MSHS, OSHA
Interface
USB
Maximum Sound Level Measurement
140 dB
Output Type
USB
Maximum Frequency Measurement
8 kHz
Digital Display Screen Type
LCD
Product Type
Sound Level Meter
Calibration Certificate Type
NIST
Maximum Operating Temperature
104 Degrees F
Battery Voltage
9V
Minimum Operating Temperature
41 Degrees F
Batteries Included
Yes
Minimum Frequency Measurement
20 Hz
Battery Chemistry
Alkaline
Number of Records Stored
10,000
Minimum Sound Level Measurement
30 dB
Number of Digits
6
Sound Level Measurement Accuracy
+/-1.4 dB
Includes Software
Software Included

Description

Sound Datalogger, Includes Belt Clip, Carrying Case, USB Cable, Wind Screen, Digital Display Screen Type LCD, Frequency Weighting A, C, Z, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 140 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 10,000, Sound Level Measurement Accuracy +/-1.4 dB, Interface USB, Includes Software Software Included, Product Type Sound Level Meter, Response Time Fast, Impulse, Slow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.