Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tachometer, +/-0.05% RPM Acc, LCD

  • Mfr # TA200

  • Zoro # G405929125


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Contact Tips, 23 in Reflective Tape, Carrying Case
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Memory Stores Last 10 Readings, Surface Speed Measurement, Wide Measurement Range with High Resolution
RPM Resolution
0.1 RPM
Contact / Noncontact
Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA200
Zoro #
G405929125
UPC #
614395002305
Country of Origin
China

Dimensions

Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Combination Tachometer
Includes
(2) Contact Tips, 23 in Reflective Tape, Carrying Case
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Memory Stores Last 10 Readings, Surface Speed Measurement, Wide Measurement Range with High Resolution
RPM Resolution
0.1 RPM
Contact / Noncontact
Noncontact
Memory
Min/Max/Avg
Display
5 Digit Backlit LCD
Standards
CE
Contact RPM Range
2 to 200,000 RPM
Speed (FPM)
0 to 6560.8 fpm
Speed (M/Min)
0 to 2000 m/min
Speed Accuracy
+/-0.05% of Reading + 1 Digit
Light Source
Laser
Noncontact RPM Range
2 to 20,000
Indicator
Last Reading, Low Battery, Min/Max, Monitor Indicator
Working Angle
+/-30 Degrees
Working Distance
8.2 ft
Temperature Range
0 Degrees to 50 Degrees C
Calibration Certificate
NIST Certificate
Velocity
0 to 6560 ft/min, 0 to 2186 yd./min, 0" to 78,740"/min, 0 to 2000m/min
Maximum Non-Contact RPM
200,000 RPM
Batteries Included
Yes
Minimum Contact RPM
2 RPM
Calibration Certificate Type
Available Separately
Digital Display Screen Type
LCD
Number of Digits
5
Battery Voltage
9V
Maximum Non-Contact Distance
19 3/4 in
Rotational Speed Measuring Units
ft/min, in/min, m/min, RPM, yd/min
Minimum Non-Contact Distance
1 in
Number of Batteries Required
1
Contact Type
Contact, Non-Contact
Maximum Contact RPM
20,000 RPM
Maximum Operating Temperature
122 Degrees F
Minimum Non-Contact RPM
2 RPM

Description

Combination Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 0.1 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 2 RPM, Maximum Non-Contact RPM 200,000 RPM, Minimum Non-Contact RPM 2 RPM, Maximum Non-Contact Distance 19 3/4 in, Minimum Non-Contact Distance 1 in, Calibration Certificate Type Available Separately, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Includes (2) Contact Tips, 23 in Reflective Tape, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.