Zoro Homepage

Telephone Line Tester

  • Mfr # TLT10

  • Zoro # G210934666


product price: $11.89
/ea

Key Features

For Use With
Modular phone jacks
Connector Type
RJ11
Calibration Certificate
None
Data Safe Monitor
No
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLT10
Zoro #
G210934666
UPC #
614395004736
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Telephone Line Tester
For Use With
Modular phone jacks
Connector Type
RJ11
Calibration Certificate
None
Data Safe Monitor
No
Waterproof
No
Display Type
Analog
Digital Memory Capacity
None
Minimum Operating Temperature
14 Degrees F
Data Logger
No
Maximum Operating Temperature
122 Degrees F
Adapters Included
RJ11
Testing Functions
Wire Mapping
Backlit Digital Display
No
Maximum Operating Humidity
90 %
Port Number Display
No
Product Type
Phone Outlet Tester
Alert Type
Light
Auto Power Off
No
Display Screen Type
LED
Wire Mapping Detections
Reversed Pairs
Includes Software
No

Description

Telephone Line Tester, CAT Safety Rating Not Applicable, Testing Functions Wire Mapping, Adapters Included RJ11, Connector Type RJ11, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Modular phone jacks, Includes Not Applicable, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable, Features Not Applicable, Wire Mapping Detections Reversed Pairs, Alert Type Light, Port Number Display No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.