Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Mirror 2.25", Model TT-144

  • Mfr # TT-144

  • Zoro # G604190838


product price: $9.59
/ea
Sold in multiples of 3 for $28.77

Key Features

Width
0.7
Lens Dia.
2.25" (5.7cm)
Length
3.7
Size
9.5 to 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-144
Zoro #
G604190838
UPC #
614395031510
Country of Origin
United States

Dimensions

Width
0.7
Lens Dia.
2.25" (5.7cm)
Length
3.7
Size
9.5 to 20"

Details

Item
Telescoping Mirror 2.25",Model TT-144

Description

Telescoping Mirror 2.25 In.,Model TT-144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.