Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Data Logger, 0.7" D, 4.3" H, 1.8" W

  • Mfr # RHDL30-NIST

  • Zoro # G003673802


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1.0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL30-NIST
Zoro #
G003673802
UPC #
614395004040
Country of Origin
China

Dimensions

Height (In.)
4.3 in
Manufacturers Warranty Length
1 yr
Width (In.)
1.8 in
Connection Size
USB
Depth (In.)
0.7 in
Battery Size
CR2
Manufacturer Warranty Length
1 yr
Overall Width
1 13/16 in
Overall Depth
3/4 in
Overall Height
4 5/16 in

Details

Item
Temperature Data Logger
Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1.0 Degrees F
Sample Point Storage
24,000 each Temperature and Humidity
Software Required
No
Alarm
User Programmable High/Low
Time Intervals
10m, 120m, 30m, 30s, 5m, 60m, 90m
Digital Readout
No
Compatible With
Windows 7, 8 and 10
Calibration Certificate
NIST Certification Included
Special Features
6 Languages, Download data as PDF With Graph or Excel Spreadsheet, Mark 8 Events, Min/Max, Password Protection, Programmable High/Low Alarms, Programmable Start and Alarm Delays
Remote Probe
No
Waterproof
No
AC Adapter
No
Battery Life
1 yr
Temp. Range (C)
-30 Degrees to 70 Degrees C
Type
Humidity, Temperature
Relative Humidity Range
0.1% to 99%
Maximum Sampling Rate
120 min
Software Options
No Software Required
Minimum Operating Temperature Degrees F
-22 Degrees F
Resistance Properties
Water Resistant
Accuracy Degrees C
+/-0.5 Degrees
Battery Voltage
3V
Compatible Operating Systems
Windows 10
Number of Records Stored
24,000
Maximum Relative Humidity Measured
99.9 %
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Power Source
Battery
Minimum Temperature Measured Degrees F
-22 Degrees F
Number of Probes Included
0
Batteries Included
Yes
Minimum Temperature Measured Degrees C
-30 Degrees C
Alert Type
Digital Display, Light
Accuracy Degrees F
+/-1.0 Degrees
Calibration Certificate Type
NIST
Minimum Sampling Rate
30 sec
Number of Batteries Required
2
Battery Run Time
1 yr
Maximum Operating Temperature Degrees F
158 Degrees F
Maximum Temperature Measured Degrees C
70 Degrees C
Maximum Temperature Measured Degrees F
158 Degrees F
Minimum Relative Humidity Measured
0.1 %
Digital Display Screen Type
LCD

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0.1 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.