Zoro Homepage

Temp Data Logger, 0.7" D, 4.3" H, 1.8" W

  • Mfr # RHDL40-NIST

  • Zoro # G903673803


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1.0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL40-NIST
Zoro #
G903673803
UPC #
614395004057
Country of Origin
China

Dimensions

Height (In.)
4.3 in
Width (In.)
1.8 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Depth (In.)
0.7 in
Battery Size
CR2
Overall Width
1 13/16 in
Overall Depth
3/4 in
Overall Height
4 5/16 in
Manufacturer Warranty Length
1 yr

Details

Item
Temperature Data Logger
Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1.0 Degrees F
Sample Point Storage
16,000 Each Temperature, Humidity and Barometric Pressure
Software Required
No
Alarm
User Programmable High/Low
Time Intervals
10m, 120m, 30m, 30s, 5m, 60m, 90m
Digital Readout
No
Type
Barometric Pressure, Humidity, Temperature
Relative Humidity Range
0.1% to 99%
Pressure Range
300 hpa to 1100 hpa, 8.9 to 32.5 inHg
Compatible With
Windows 7, 8 and 10
Calibration Certificate
NIST Certification Included
Special Features
6 Languages, Download data as PDF With Graph or Excel Spreadsheet, Mark 8 Events, Min/Max, Password Protection, Programmable High/Low Alarms, Programmable Start and Alarm Delays
Temp. Range (C)
-30 Degrees to 70 Degrees C
Remote Probe
No
Waterproof
No
AC Adapter
No
Battery Life
1 yr
Alert Type
Digital Display, Light
Minimum Operating Temperature Degrees F
-22 Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Minimum Sampling Rate
30 sec
Maximum Sampling Rate
120 min
Maximum Relative Humidity Measured
99.9 %
Maximum Temperature Measured Degrees F
158 Degrees F
Accuracy Degrees F
+/-1.0 Degrees
Number of Records Stored
16,000
Software Options
No Software Required
Parameters Measured
Pressure, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Compatible Operating Systems
Windows 10
Resistance Properties
Water Resistant
Minimum Relative Humidity Measured
0.1 %
Digital Display Screen Type
No Display
Accuracy Degrees C
+/-0.5 Degrees
Maximum Temperature Measured Degrees C
70 Degrees C
Maximum Operating Temperature Degrees F
158 Degrees F
Battery Voltage
3V
Battery Run Time
1 yr
Maximum Pressure Measured
32.5 in Hg
Minimum Temperature Measured Degrees C
-30 Degrees C
Calibration Certificate Type
NIST
Number of Probes Included
0

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0.1 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.