Zoro Homepage

Temp Data Logger, USB, 1" D, 5.1" H, 1.2" W

  • Mfr # RHDL50

  • Zoro # G803673804


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Analysis Software
Features
(2) LED's Indicate Status, Configurable High Low Alerts, USB Interface, User Adjustable Sampling Rate from 2 Seconds to 24 Hours
Accuracy
+/-1.8 Degrees F
Temp. Range (F)
-40 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL50
Zoro #
G803673804
UPC #
614395004279
Country of Origin
China

Dimensions

Height (In.)
5.1 in
Depth (In.)
1 in
Manufacturers Warranty Length
1 yr
Width (In.)
1.2 in
Connection Size
USB
Overall Width
1 1/4 in
Overall Depth
1 in
Overall Height
5 1/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Temperature Data Logger
Interface
USB
Includes
Analysis Software
Features
(2) LED's Indicate Status, Configurable High Low Alerts, USB Interface, User Adjustable Sampling Rate from 2 Seconds to 24 Hours
Accuracy
+/-1.8 Degrees F
Temp. Range (F)
-40 Degrees to 158 Degrees F
Sample Point Storage
16,000 each Temperature and Humidity
Software Required
Included
Alarm
User Programmable High/Low
Time Intervals
2 sec to 24 hr
Digital Readout
Yes
AC Adapter
No
Type
Humidity, Temperature
Calibration Certificate
Available
Battery Life
1 yr
Waterproof
No
Compatible With
Windows 7, 8 and 10
Special Features
2 LEDs Indicate Current Status, High/Low Alarms with Visual Alert
Relative Humidity Range
0% to 100%
Temp. Range (C)
-40 Degrees to 70 Degrees C
Remote Probe
No
Number of Records Stored
16,000
Maximum Relative Humidity Measured
100 %
Minimum Temperature Measured Degrees F
-40 Degrees F
Alert Type
Digital Display, Light
Number of Probes Included
0
Minimum Relative Humidity Measured
0 %
Minimum Sampling Rate
2 sec
Accuracy Degrees F
+/-1.8 Degrees
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Battery Run Time
1 yr
Maximum Temperature Measured Degrees F
158 Degrees F
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Software Options
Software Included
Batteries Included
Yes
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Temperature Measured Degrees C
-40 Degrees C
Battery Voltage
3.6V
Maximum Sampling Rate
24 hr
Accuracy Degrees C
+/-1.0 Degrees
Minimum Operating Temperature Degrees F
-40 Degrees F
Calibration Certificate Type
Available Separately
Battery Chemistry
Lithium
Maximum Operating Temperature Degrees F
158 Degrees F
Resistance Properties
Impact Resistant

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.