Zoro Homepage

Temperature Datalogger

  • Mfr # RHDL95-NIST

  • Zoro # G216385042


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) AA Batteries, SD Card, Universal AC Adapter
Features
Includes Certificate of Traceability to NIST, Saves Data to included SD Card
Interface
SD Card
Parameters Measured
Dew Point, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
14 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL95-NIST
Zoro #
G216385042
UPC #
614395005566
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
4 5/16 in
Overall Height
1 1/4 in
Battery Size
AA
Overall Width
3 5/8 in

Details

Includes
(3) AA Batteries, SD Card, Universal AC Adapter
Features
Includes Certificate of Traceability to NIST, Saves Data to included SD Card
Interface
SD Card
Item
Temperature Datalogger
Parameters Measured
Dew Point, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
14 Degrees C
Maximum Relative Humidity Measured
99.9 %
Maximum Temperature Measured Degrees F
158 Degrees F
Minimum Sampling Rate
1 min
Power Source
AC Adapter, Battery
Accuracy Degrees C
+/-1.0 Degrees
Minimum Temperature Measured Degrees C
-10 Degrees C
Minimum Operating Temperature Degrees F
0 Degrees C
Software Options
No Software Required
Maximum Operating Temperature Degrees F
50 Degrees C
Battery Chemistry
Alkaline
Maximum Temperature Measured Degrees C
70 Degrees C
Accuracy Degrees F
+/-1.8 Degrees
Maximum Dew Point Measured
158 Degrees F
Number of Records Stored
30,000
Alert Type
Light, Sound
Minimum Relative Humidity Measured
0 %
Minimum Dew Point Measured
-4 Degrees F
Compatible Operating Systems
Windows
Calibration Certificate Type
NIST
Maximum Sampling Rate
720 min
Digital Display Screen Type
LCD
Number of Batteries Required
3

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -4 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.