Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature/RH/Dew Point Datalogger

  • Mfr # RHDL95

  • Zoro # G816385053


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Interface
SD Card
Includes
(3) AA Batteries, SD Card, Universal AC Adapter
Features
Saves Data to included SD Card
Compatible Operating Systems
Windows
Minimum Temperature Measured Degrees C
-10 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL95
Zoro #
G816385053
UPC #
614395005498
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
AA
Overall Height
1 1/4 in
Overall Depth
4 5/16 in
Overall Width
3 5/8 in

Details

Interface
SD Card
Includes
(3) AA Batteries, SD Card, Universal AC Adapter
Features
Saves Data to included SD Card
Item
Temperature Datalogger
Compatible Operating Systems
Windows
Minimum Temperature Measured Degrees C
-10 Degrees C
Maximum Sampling Rate
720 min
Minimum Sampling Rate
1 min
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD
Software Options
No Software Required
Number of Records Stored
30,000
Minimum Operating Temperature Degrees F
0 Degrees C
Minimum Temperature Measured Degrees F
14 Degrees C
Power Source
AC Adapter, Battery
Alert Type
Light, Sound
Parameters Measured
Dew Point, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Temperature Measured Degrees F
158 Degrees F
Maximum Operating Temperature Degrees F
50 Degrees C
Number of Batteries Required
3
Maximum Relative Humidity Measured
99.9 %
Battery Chemistry
Alkaline
Accuracy Degrees F
+/-1.8 Degrees
Accuracy Degrees C
+/-1.0 Degrees
Maximum Dew Point Measured
158 Degrees F
Minimum Relative Humidity Measured
0 %
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Dew Point Measured
-4 Degrees F

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -4 Degrees F, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.