Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TestLeads, Black/Red, 1000V, 16AWG, 47/8ft

  • Mfr # TL15

  • Zoro # G009769219


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
4 7/8 ft
Includes
1.5m Silicone Test Leads, 2mm Probe Tips, 4mm Brass Caged Banana Probe Tips, Fast-Acting Fuses, Protective Safety Covers
Insulation Material
Silicone
Number of Test Leads
2
Wire Insulation
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL15
Zoro #
G009769219
UPC #
614395005092
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 7/8 ft
Meter Connection End Size
4 mm
Wire Size
16 AWG
Manufacturers Warranty Length
2 yr

Details

Item
Test Lead
Includes
1.5m Silicone Test Leads, 2mm Probe Tips, 4mm Brass Caged Banana Probe Tips, Fast-Acting Fuses, Protective Safety Covers
Insulation Material
Silicone
Number of Test Leads
2
Wire Insulation
Silicone
For Use With
Digital Multimeters, Test Instruments
Meter Connection Type
Right Angle Straight Shrouded Plug
Maximum Voltage
1,000 V
Standards
CE, RoHS Compliant
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Maximum Current
11 A
Features
Provides Additional Safety Protection when Working with Live Circuits
Test End Material
Brass
Color Code
Black, Red
Test End Termination
Probe

Description

Test Leads, Color Code Black, Red, For Use With Digital Multimeters, Test Instruments, Length 4 7/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 11 A, Meter Connection Type Right Shrouded Plug, Features Provides Additional Safety Protection when Working with Live Circuits, Manufacturers Warranty Length 2 yr, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.