Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thickness Gage, 0 to 49 mil, Digital

  • Mfr # CTT42

  • Zoro # G701866384


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Aluminum, Calibration Iron, Precision Standards, Soft Carrying Case, USB Cable
Accuracy
+/-3%
Measuring Range
0 to 49 Mils
Base Material
Ferrous and Non-Ferrous Metals
Recording Capacity
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTT42
Zoro #
G701866384
UPC #
614395003760
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Thickness Measurement Resolution
0.004 mil; 0.1 micron m
Thickness Measurement Accuracy
+/-3%
Minimum Thickness Measured
0 mil
Battery Size
AAA
Manufacturer Warranty Length
1 yr
Maximum Thickness Measured
49 mil

Details

Item
Coating Thickness Tester
Includes
Calibration Aluminum, Calibration Iron, Precision Standards, Soft Carrying Case, USB Cable
Accuracy
+/-3%
Measuring Range
0 to 49 Mils
Base Material
Ferrous and Non-Ferrous Metals
Recording Capacity
400
Data Storage
Yes
Battery Type
AAA
Type
Ferrous and Non-ferrous
Interface
USB
Testing Method
Magnetic
Compatible Material
Ferrous Metal, Nonferrous Metal
Power Source
Battery
Calibration Certificate Type
Not Certified
Display Type
Digital
Number of Batteries Required
2
Batteries Included
Yes
Number of Records Stored
400

Description

Coating Thickness Tester, Maximum Thickness Measured 49 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-3 Percent, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 400, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Thickness Measurement Resolution 0.004 mil; 0.1 micron m, Includes Calibration Aluminum, Calibration Iron, Precision Standards, Soft Carrying Case, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.