Zoro Homepage

Triplett CFM100 Thermo-Anemometer w/Cer

  • Mfr # CFM100-NIST

  • Zoro # G403674423


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Height
9
Width
2.25
Length
5.2548"
For use with
Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM100-NIST
Zoro #
G403674423
UPC #
614395003128
Country of Origin
United States

Dimensions

Height
9
Width
2.25
Length
5.2548"

Details

Item
Triplett CFM100 Thermo-Anemometer w/Cer
For use with
Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series

Description

Triplett CFM100 Thermo-Anemometer w/Cer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.