Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRMS Manual Ranging DMM w/ Certificate o, 600 V Max DC, 2 V Max AC, TRMS, 2000 Instrument Counts

  • Mfr # MM300-NIST

  • Zoro # G504416090


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
2000
Includes
Certificate of Traceability to N.I.S.T., test leads and (3) AAA batteries
Standards
CE,ROHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM300-NIST
Zoro #
G504416090
UPC #
614395002800
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
2
Overall Height
9.8
Depth
1.4 in
Battery Size
AAA

Details

Item
TRMS Manual Ranging DMM w/ Certificate o
Display Type
LCD
Data Hold
Yes
Instrument Counts
2000
Includes
Certificate of Traceability to N.I.S.T., test leads and (3) AAA batteries
Standards
CE,ROHS
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Auto Ranging
No
Voltage (AC)
600V AC/DC
Material
Plastic
Intrinsically Safe
No
Color
Gray/Red
Instrument Safety Rating
CAT III 600V
For Use With
For the Professional or DIYer. Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits
Weight
0.7lbs
Calibration Certificate Included
Yes, NIST with Data
AC Voltage Measurement Resolution
100 mV
Minimum DC Voltage Measurement
2 V
Parameters Measured
AC Current, AC Voltage, Continuity, DC Current, DC Voltage, Diode, Temperature
Maximum Temperature Measurement
2,000 Degrees F
Resistance Measurement Accuracy
+/-1.0% of Reading + 10 Digits
Maximum DC Current Measurement
10 A
Minimum AC Current Measurement
200 mA
Battery Access
Yes
Temperature Measurement Resolution
1 Degrees F
Frequency Measurement Accuracy
+/-1%
Waterproof
No
Minimum Temperature Measurement
14 Degrees F
Maximum AC Current Measurement
10 A
Resistance Measurement Resolution
0.1 ohm
DC Current Measurement Resolution
100 uA
AC Response Calculation
TRMS
Batteries Included
Yes
Minimum Storage Temperature
14 Degrees F
DC Voltage Measurement Resolution
1 mV
Fuse Access
Yes
Battery Voltage
1.5V
Maximum DC Voltage Measurement
600 V
Temperature Measurement Accuracy
+/-(1.5%+15D); +/-(1.0%+4D)
Maximum AC Voltage Measurement
600 V
Removable Screen
No
Basic DC Current Accuracy
+/-1.5% of Reading +4 Digits; +/-2.0% of Reading +10 Digits
Minimum AC Voltage Measurement
2 V
Current Leakage Testing
No
Maximum Storage Temperature
122 Degrees F
Basic AC Current Accuracy
+/-1.5% of Reading +4 Digits; +/-2.0% of Reading +4D
Dustproof
No
Minimum Resistance Measurement
200 ohm
Maximum Resistance Measurement
2 megaohm
Basic AC Voltage Accuracy
+/-1.0% of Reading +5 Digits
Bluetooth Compatible
No
Minimum Operating Temperature
32 Degrees F
Basic DC Voltage Accuracy
+/-0.8% of Reading +5 Digits; +/-1.0% of Reading +5 Digits
Minimum DC Current Measurement
200 mA
Thermal Imaging
No
AC Current Measurement Resolution
100 uA

Description

TRMS Manual Ranging DMM w/ Certificate o

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.