Zoro Homepage

Universal 48" Test Leads w/Insulated

  • Mfr # 79-127

  • Zoro # G204190832


product price: $15.69
/ea
Sold in multiples of 2 for $31.38

Key Features

Length
4
Width
1.5
Height
9
Safety Rating
CAT III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79-127
Zoro #
G204190832
UPC #
614395020033
Country of Origin
United States

Dimensions

Length
4
Width
1.5
Height
9

Details

Item
Universal 48" Test Leads w/Insulated
Safety Rating
CAT III

Description

Universal 48 In. Test Leads w/Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.