Zoro Homepage

Universal Carrying Case

  • Mfr # 10-4295

  • Zoro # G204291133


product price: $12.49
/ea

Key Features

Material
Cordura
Overall Height
5
Overall Width
8
Includes
Case only
Application
Fits Standard or Compact Sized Multimeters and Clamp-Ons with Test Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-4295
Zoro #
G204291133
UPC #
614395010393
Country of Origin
China

Dimensions

Overall Height
5
Overall Width
8
Length
5"
Overall Length
2
Height
8"
Width
2"

Details

Item
Universal Carrying Case
Material
Cordura
Includes
Case only
Application
Fits Standard or Compact Sized Multimeters and Clamp-Ons with Test Leads
Weight
0.25lbs

Description

Universal Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.